CNGE3FE7MS2 - COMNET COMMUNICATION NETWORKS | Anixter
CNGE3FE7MS2 | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNGE3FE7MS2 | 3 Port 1000 Mbps + 7 Port 100 Mbps Managed Switch, Includes Power Supply

  • Manufacturer # CNGE3FE7MS2
  • Anixter #531879
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Description

The ComNet(TM) CNGE3FE7MS2 Managed Ethernet Switch provides robust transmission of (7) 10/100 BASE-TX and (3) 10/100/1000TX or 100/1000FX combo ports, of gigabit Ethernet data. Unlike most Ethernet switches, these environmentally hardened units are des igned for direct deployment in difficult out-of-plant or roadside operating environments, and are available for use with either conventional CAT-5e copper or optical transmission media. Diverse media selection allows for easy implementation of point-to -point, linear add-drop, drop-and-repeat, star, or true self-healing ring and mesh network system architectures. The 7 electrical ports support the 10/100 Mbps Ethernet IEEE 802.3 protocol, and auto-negotiating and auto-MDI/V MDIX features are provided for simplicity and ease of installation. 3 ports are 10/100/1000 configurable for copper or fiber media for use with multimode or single-mode optical fiber, selected by optional SFP modules. These network managed layer 2 switches are optically (100/10 00 BASE-FX) and electrically compatible with any IEEE 802.3 compliant Ethernet devices. Plugand- play design ensures ease of installation, and no electrical or optical adjustments are ever required. The CNGE3FE7MS2 incorporates LED indicators for monit oring the operating status of the managed switch and network. These units are DIN-rail or wall mountable.

Must be a reseller to purchase this product.

Features
  • Environmentally hardened for direct deployment in difficult unconditioned out-of-plant and roadside installations
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and CALTRANS Traffic Signal Control Equipment Specifications
  • Extended ambient operating temperature rang e: -40C to +75C
  • 10/100 BASE-TX and 100/1000 BASE-FX compatible
  • Flexible optics configuration via SFP plug-in modules
  • DIN rail or wall mountable mounted
  • Redundant power supply compatibility reduces possibility of single-point-of-failure for highest ssible reliability
  • Fully configurable through web-based or SNMP network management
  • IGMP Snooping V1/V2 for multicast filtering and IGMP Query V1/V2
  • Port based VLAN (IEEE 802.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1W)
  • Power Supply Included
  • LifetWarranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items