CNGE4US - COMNET COMMUNICATION NETWORKS - | Anixter
CNGE4US | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNGE4US | Unmanaged Switch, 4 Port, 1000Mbps, SFP Sold Separately

  • Manufacturer # CNGE4US
  • Anixter #540232
Type: ETHERNET SWITCH (UNMANAGED)
Description

he ComNet CNGE4US Ethernet 4 port unmanagedswitches are designed to transmit and receive10/100/1000 Mbps data using small form factorpluggable modules. Both are environmentallyhardened to operate in demanding environments.LED indicators are provided fo r confirming equipmentoperating status. Plug-and-play design ensuresease of installation requiring no optical adjustments.Packaged in the exclusive ComNet ComFit housing,these units may be either wall or rack-mounted, or maybe DIN-rail mounted by the a ddition of ComNet modelDINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Features
  • 10/100/1000 Mbps Ethernet
  • All ports support 1000 Mbps full duplex data
  • Automatic MDI/MDI-X crossover
  • Designed to meet full compliance with the environmental
  • requirements (ambient operating temperature,
  • mechanical shock, vibration, humidity with condation,
  • high-line/low-line voltage conditions and transient
  • voltage protection) of NEMA TS-1/TS-2 and the Caltrans
  • Specification for Traffic Signal Control Equipment.
  • No In-field optical adjustments required
  • Voltage transient protection on all power signal
  • input/output lines provides unconditional protection from
  • power surges and other voltage transient events.
  • Power and Port status LED indicators
  • IEEE 802.3 compliant
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack moune
  • ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items