CNGE8MS - COMNET COMMUNICATION NETWORKS - | Anixter
CNGE8MS | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNGE8MS | 8-Port Managed Gigabit Switch

  • Manufacturer # CNGE8MS
  • Anixter #527953
Design Features: FIXED PORT CONFIGURATION
Device Technology: MIXED
No Exp Modules/Slots: 5-8
Number of Ports: 5-12
Power Cords: EMEA
Type of Device: STANDALONE SWITCH
Description

The ComNet CNGE8MS is an 8-port Managed Ethernet Switch designed to reliably operate in harsh, environmentally challenging applications. It features four (4) 1000BASE-TX and four (4) gigabit combo ports. The four combo ports are 10/100/1000Mbps configu rable for either Cat5-e copper, or multimode or single-mode optical fiber by the use of optional ComNet SFPs for connector type and distance. Exclusive to ComNet is C-Ring, a feature that protects the network from interruptions or temporary malfunction s with fast recovery technology. Legacy ring allows the switch to be used in an existing ring of ComNet X-Ring enabled switches. Redundant DC inputs are included for uninterrupted operation in the event of a power supply failure. The electrical ports s upport the 10/100/1000Mbps Ethernet IEEE802.3 protocol, and auto-negotiating and auto-MDi/MDiX features are provided. These network-managed layer 2 switches are optically and electrically compatible with any IEEE802.3 compliant Ethernet device. The CNG E8MS is DIN-rail or wall-mountable.

Must be a reseller to purchase this product.

Features
  • 16Gbps Switching bandwidth: 4 Combo Gigabit Ports & 4 10/100/1000T(X) Ports
  • IGMP v2/v3 (IGMP snooping support) for filtering multicast traffic & Port Trunking for ease of bandwidth management
  • STP/RSTP/MSTP supported
  • Fully Compliant with the Environmenal Requirements of NEMA TS-1/TS-2 & the Caltrans Specification for Traffic Signal Control Equipment
  • Compatible and fully functional when used in a Moxa Turbo ring topology
  • Operating Temperature: -40 C to +75 C (-40 F to +167 F). Functional to +85 C (185 F)
  • Lifetime Warranty
  • Fastest Redundant Ethernet Ring: ComNet C-Ring. Recovery time <30ms, with > 250 switches within the ring
  • Windows utility, eConsole, supports centralized management, and is web-based configurable, or by Telnet
  • and console LI) ports
  • Supports LLDP (Link Layer Discovery Protocol)
  • Port lock to prevent access from unauthorized MAC address
  • SNMP v1/v2c/v3 for secure network management
  • PTP Client (Precision Time Protocol) for clock synchronization
  • C-RSTP supports network appations with complex topology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items