CNMCSFP/M - COMNET COMMUNICATION NETWORKS - | Anixter
CNMCSFP/M | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNMCSFP/M | Ethernet Media Converter, Dual, RJ45 SFP Dependent Connector, 48 to 57 Volt DC at 0.85 Ampere, 5 Watt, 3.3" Length x 2.5" Width x 1.1" Height, Mini

  • Manufacturer # CNMCSFP/M
  • Anixter #523377
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASEFX
Port 2 Device Technology: 100BASEFX
Description

Must be a reseller to purchase this product.

Features
  • 10/100/1000 Base-TX Port Supports Auto-Negotiation and Automatic MDI/MDI-X Crossover for Full and Half-Duplex Operation
  • Voltage Transient Protection on All Power and Signal Input/Output Line Provide Protection from Voltage Surges and Other Transient Ev ents
  • Bi-Color LED Status Indicators Confirm Operating Status
  • Hot-Swappable Rack Modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items