Select Country and Language Europe, Middle East & Africa / English
Change Country
CNPS7018 | PANDUIT

PANDUIT | CNPS7018 | Side Panels for Nexus 7018 Switch

  • Manufacturer # CNPS7018
  • Anixter #398147
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Description

Removable solid side panels cover and protect cable and equipment. Side panels for use with CN7018-EXT extension kit for the cabinet to house the Cisco^ Nexus 7018 switch. Covers one side of cabinet (two required per cabinet).

Features
  • Net-Access(TM) Switch Cabinet Accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items