Select Country and Language Europe, Middle East & Africa / English
Change Country
CNRC | PANDUIT

PANDUIT | CNRC | Cabinet Cage Nut Rails #12-24 Set Of 2

  • Manufacturer # CNRC
  • Anixter #338735
Color: BLACK
Type: MOUNTING RAILS/HARDWARE
Description

Network cabinet cage nut rails, set of two.

Features
  • Net-Access(TM) Switch Cabinet Accessories
Specifications
  • Network Cabinet Cage Nut Rails
  • Material: Steel
  • Color: Black
  • Dimension: 2032 mm Height x 29.5 mm Width x 34.9 mm Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items