Select Country and Language Europe, Middle East & Africa / English
Change Country
CNWS1224-C | PANDUIT

PANDUIT | CNWS1224-C | 12-24 Cage Nut And Screws, pack of 100

  • Manufacturer # CNWS1224-C
  • Anixter #337714
Type: MOUNTING RAILS/HARDWARE
Specifications
  • Cage Nut And Screw
  • Color: Black
  • Product Group Assignment: Racks
  • Size: #12-24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items