COMPAK11M | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | COMPAK11M | Mini FVT/R11M Video, MM, 1 Fiber

  • Manufacturer # COMPAK11M
  • Anixter #393988
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSCEIVER
Description

The ComNet(TM) FVT11M video mini-transmitter and FVR11M video mini-receiver supports transmission and reception of a fixed video signal using AM modulation on one multimode fiber optic cable. The FVT11M video transmitter is compatible with the FVR11M, FVR10M, FVR21, and FVR22 receivers. The FVR11M utilizes Automatic Gain Control (AGC) and is compatible with the ComNet FVT11M and the FVT20 transmitters. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The transmitter and receiver incorporate bi-color (Red/ Green) indicating LED's for monitoring proper system operation.

Must be a reseller to purchase this product.

Features
  • AM Video Transmitter and Receiver
  • NTSC, PAL, SECAM compatible
  • The receiver utilizes Automatic Gain Control (AGC)
  • Full color compatibility
  • No in-field electrical or optical adjustments required
  • Voltage transient protection on all power and signal input/output lines provides unconditional protecti+B454on from power surges and other voltage transient events
  • Bi-Color (Red/Green) Video Present indicator
  • Lifetime Warranty
Specifications
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items