Select Country and Language Europe, Middle East & Africa / English
Change Country
COMPAK412M1 | COMNET

COMNET | COMPAK412M1 | FVT/R412M1 4 Channel Video + 2 Channel Data, MM, 1 Fiber

  • Manufacturer # COMPAK412M1
  • Anixter #420744
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The ComNet(TM) FVT412M1 and FVR412M1 transmit four (4) channels of video utilizing state of the art digital encoding and decoding for high-quality video transmission, along with two (2) channels of bi-directional data over one multimode optical fiber. This equipment is environmentally hardened and suitable for use in unconditioned roadside or out-of plant installations. The FVT/FVR412 is compatible with NTSC, PAL and SECAM video transmission protocols and supports bi-directional RS232, 422 and RS485 (2 & 4 Wire) data. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are required.

Bi-Color (RED/GREEN) LED indicators are provided to indicate the status of the system, video and data. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate. No additional parts or power supplies are required.

Must be a reseller to purchase this product.

Features
  • Digitally-encoded video transmission: transmits 4 realtime color video signals and 2 bi-directional data signals on one optical fiber
  • Supports RS232, RS422, and 2- or 4-wire RS485
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
Specifications
  • RoHS: Y
  • Product Type: Video, Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items