Select Country and Language Europe, Middle East & Africa / English
Change Country
COMPAK81M1 | COMNET

COMNET | COMPAK81M1 | FVT/R81M1 8 Channel Video, MM, 1 Fiber

  • Manufacturer # COMPAK81M1
  • Anixter #420747
Audio Support: NO
Capacity: 8 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The ComNet(TM) FVT/FVR81 video transmitter and video receiver series utilizing state of the art digital encoding and decoding for high-quality video transmission. These environmentally hardened units provide transmission of eight independent video channels over one optical fiber and are ideal for use in unconditioned roadside or out-of-plant installations. Bi-color (Red/Green) LED indicators are provided for rapidly ascertaining equipment operating status. These units are interchangeable between stand-alone or card mount configurations.

Must be a reseller to purchase this product.

Features
  • Digitally encoded video transmission, transmits 8 realtime color video signals
  • Exceptionally low video distortion with zero Performance Variation vs. Optical Path Loss
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
Specifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items