CP-25WB+/10.1 | 3M

3M | CP-25WB+/10.1 | 3M(TM) Fire Barrier Sealant CP 25WB+, 10.1 fl. oz., Cartridge

  • Manufacturer # CP-25WB+/10.1 | 98-0400-54565
  • Anixter #167165
RoHS Compliant: YES
Type: FIRE STOP
Description

3M Fire Barrier Sealant CP 25WB+ is a red, one-component, gun-grade, latex-based, intumescent firestop sealant. This fire barrier sealant helps control the spread of fire, smoke and noxious gases before, during and after exposure to a fire.

Features
  • China RoHS - Below MCV: Yes
  • Color: Red
  • Container Volume: 10.1 Fluid Ounce (US)
  • EU RoHS Compliant: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items