Select Country and Language Europe, Middle East & Africa / English
Change Country
CP245E88BLY | PANDUIT

PANDUIT | CP245E88BLY | Coupler Patch Panel, Category 5e, Flat, 24 Port, UTP, Black

  • Manufacturer # CP245E88BLY
  • Anixter #313322
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Coupler panel ports provide fast and easy plug and play connection of 6 and 8-position RJ45 patch cords
  • No tools required
  • Designed to exceed ANSI/TIA/EIA-568-C.2 Category 5e and all ISO 11801 2nd Edition Class D channel standard requirements at swept frequencies up to 100 MHz
  • Contacts plated with 50 microinches of gold for superior performance
  • Can be clearly identified with optional labels and icons
  • Mounts to standard EIA 19" rack or 23" racks with optional extender bracket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items