CP24688BL | PANDUIT

PANDUIT | CP24688BL | Coupler Patch Panel, Category 6, Flat, 24 Port, UTP, Black

  • Manufacturer # CP24688BL
  • Anixter #373749
Category: CATEGORY 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Wiring: A/B UNIVERSAL
Description

24-port, Category 6, patch panel with 24 pre-installed RJ45 Category 6 channel compliant couplers.

Features
  • Coupler panel ports provide fast and easy plug and play connection of 6 and 8-position RJ45 patch cords
  • No tools required
  • Designed to exceed performance requirements of the ANSI/TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel standards
  • Contacts plated with 50 microinches of gold for superior performance
  • Can be clearly identified with optional labels and icons
  • Mounts to standard EIA 19" rack or 23" racks with optional extender bracket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items