CP918A - VSM ABRASIVES LIMITED 3 - 230MM X | Anixter
CP918A | VSM ABRASIVES LIMITED 3

VSM ABRASIVES LIMITED 3 | CP918A | 230MM X 280MM 220G SIL CAR PAPER SHEET VSM CP918A

  • Manufacturer # CP918A
  • Anixter #ABSHPAM2300G220060
Category: SHEETS
Diameter: NONE
Grit / Grade: 220 GRIT
Length: 280MM
Material: SILICON CARBIDE
Product Type: SHEET - PAPER
Spindle / Bore: NONE
Width / Thickness: 230MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items