CPA-7-6005 - CANOVATE - Power Cable Channel | Anixter
CPA-7-6005 | CANOVATE

CANOVATE | CPA-7-6005 | Power Cable Channel for 800mm Width Cabinets, 1.5 mm Steel, Cabinet Width 800 mm, 735 mm (W), 340 mm (D), 185mm (H), Light Grey

  • Manufacturer # CPA-7-6005
  • Anixter #607181
Color: GREY
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items