CPA-7-6006 | CANOVATE

CANOVATE | CPA-7-6006 | Data Cable Shield with Double Side Entry for 600mm Width Cabinets, 1.5 mm Steel, Cabinet Width 600 mm, 580 mm (W), 100 mm (D), 125mm (H), Light Grey

  • Manufacturer # CPA-7-6006
  • Anixter #607182
Color: GREY
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items