Select Country and Language Europe, Middle East & Africa / English
Change Country
CPAF2BLY | PANDUIT

PANDUIT | CPAF2BLY | Filler Panel, 2RU, Angle d, Black

  • Manufacturer # CPAF2BLY
  • Anixter #327429
Rack Units: 2
Description

Covers two open rack spaces in standard EIA 19" rack.

Features
  • Aesthetic design provides a clean and consistent look when used with Panduit angled patch panels
  • Support warm aisle/cold aisle methodology by sealing in cool air and not allowing it to escape, promoting proper airflow and cooling
  • Protect exposed connectors from intrusion of debris or accidental disconnection
Specifications
  • Angled Panel Cover
  • Color: Black
  • Number Of Rack Spaces: 2
  • Dimension: 3.47 Inch Height x 19 Inch Width x 4.16 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items