CPC1143-07F005 - COMMSCOPE SYSTIMAX | Anixter
CPC1143-07F005 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC1143-07F005 | 24 AWG, 4 PAIR STRANDED, MODULAR CABLE ASSEMBLY, CAT 6 T568A/B WIRING CROSSOVER 1.5 METER COMCODE: CPC1143-07F005

  • Manufacturer # CPC1143-07F005 | 108879198
  • Anixter #542885
Category: CATEGORY 6
Color: RED
Connector Type: RJ45 TO RJ45
Lengths: 1.5 M : 4.92 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
Description

GigaSPEED Cords are designed to assure high performance over longer distances. The D8CM Cords are available in a wide variety of colors and lengths. They are ideal for high activity environments that require reliable data transmissions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items