Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC11I2-58F100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC11I2-58F100 | CBL ASSY MOD 24-4PR LSZH X10D MGS500 - MGS500 100FT CPC11I2-58F100

  • Manufacturer # CPC11I2-58F100
  • Anixter #369349
Category: CATEGORY 5E
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 100 FT. : 30.48 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items