Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC3312-01F001 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC3312-01F001 | GigaSPEED XL GS8E Stranded Cordage Modular Patch Cord, Black Jacket, 1 FT

  • Manufacturer # CPC3312-01F001
  • Anixter #MM01-AV7E-02
Category: CATEGORY 6
Color: BLACK
Connector Type: RJ45 TO RJ45
Family: GIGASPEED XL
Lengths: 1 FT. : 0.3 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
Features
  • Patented plug design, improved 24 Gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
  • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
  • Can support network line speeds in excess of 1 Gbps
  • Qualifies for a 20-year product and applications assurance warranty when included in a certified SYSTIMAX GigaSPEED XL channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items