CPC3312-02F066 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC3312-02F066 | GigaSPEED XL GS8E Stranded Cordage Modular Patch Cord, Light Blue Jacket, 66 FT

  • Manufacturer # CPC3312-02F066
  • Anixter #MM66-AV7E-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: GIGASPEED XL
Lengths: 66 FT. : 20.12 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
Features
  • Patented plug design, improved 24 Gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
  • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
  • Can support network line speeds in excess of 1 Gbps
  • Qualifies for a 20-year product and applications assurance warranty when included in a certified SYSTIMAX GigaSPEED XL channel
Specifications
  • U/UTP Modular Patch Cord
  • Cord Length: 66 ft
  • DC Resistance: 0.30 Ohm Maximum
  • Safety Voltage Rating: 300 Volt
  • Environmental Space: Non-Plenum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Cable Type: U/UTP (Unshielded)
  • Interface: RJ45 Plug (Connector A and B)
  • Jacket Color: Light Blue
  • Interface Feature: Standard (Connector A and B)
  • Conductor Type: Stranded
  • Material: Copper Alloy, Polycarbonate
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Wiring: T568B
  • Pair Quantity: 4
  • Includes: 860017037|1074E LB 4/24 RVAR (Product Component - Not Orderable) GigaSPEED XL 1074E Category 6 U/UTP Cable, Non-Plenum, Light Blue Jacket, 4 Pair Count, Variable Length, Reel
  • Cordage Type: 1074 004E
  • Contact Material: Phosphor Bronze
  • Contact Plating: Gold 50 Micro-Inch (1.27 Micron), Nickel 100 Micro-Inch (2.54 Micron)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items