Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC3312-06F009 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC3312-06F009 | GigaSPEED XL GS8E Stranded Cordage Modular Patch Cord, Orange Jacket, 9 FT

  • Manufacturer # CPC3312-06F009
  • Anixter #MM09-AV7E-08
Category: CATEGORY 6
Color: ORANGE
Connector Type: RJ45 TO RJ45
Family: GIGASPEED XL
Lengths: 9 FT. : 2.74 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
Description

The SYSTIMAX GigaSPEED XL GS8E modular patch cord family is available in multiple colors and in plenum and non-plenum solid conductor options. The GigaSPEED XL GS8E modular patch cord family supports the high performance system level requirements built into the GigaSPEED XL cabling solutions. The GigaSPEED XL GS8E family of modular patch cords is available in a wide range of cord types, lengths, colors and configurations.
Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
Can support network line speeds in excess of 1 gigabit per second
Qualifies for a 20-year product and applications assurance warranty when included in a Certified SYSTIMAX GigaSPEED XL channel
Ideal for Data Center architectural requirements

Features
  • Patented plug design, improved 24 Gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
  • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
  • Can support network line speeds in excess of 1 Gbps
  • Qualifies for a 20-year product and applications assurance warranty when included in a certified SYSTIMAX GigaSPEED XL channel
Specifications
  • U/UTP Modular Patch Cord
  • Cord Length: 9 ft
  • DC Resistance: 0.30 Ohm Maximum
  • Safety Voltage Rating: 300 Volt
  • Environmental Space: Non-Plenum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Cable Type: U/UTP (Unshielded)
  • Interface: RJ45 Plug (Connector A and B)
  • Jacket Color: Orange
  • Interface Feature: Standard (Connector A and B)
  • Conductor Type: Stranded
  • Material: Copper Alloy, Polycarbonate
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Wiring: T568B
  • Pair Quantity: 4
  • Includes: 860017771|1074E OR 4/24 RVAR (Product Component - Not Orderable) GigaSPEED XL 1074E Category 6 U/UTP Cable, Non-Plenum, Orange Jacket, 4 Pair Count, Variable Length, Reel
  • Cordage Type: 1074 004E
  • Contact Material: Phosphor Bronze
  • Contact Plating: Gold 50 Micro-Inch (1.27 Micron), Nickel 100 Micro-Inch (2.54 Micron)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items