CPC3422-08F160 - COMMSCOPE SYSTIMAX | Anixter
CPC3422-08F160 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC3422-08F160 | CBL ASSY MOD 24-4PR SOLID CAT6 T568A/B 160FT SINGLE END CPC3422-08F160 WHITE

  • Manufacturer # CPC3422-08F160
  • Anixter #474309-160F
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO OTHER
Lengths: 160 FT. : 48.77 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items