CPC3422-08F180 - COMMSCOPE SYSTIMAX | Anixter
CPC3422-08F180 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC3422-08F180 | CBL ASSY MOD 24-4PR SOLID CAT6T568A/B 180FT SINGLE ENDED CPC3422-08F180 WHITE

  • Manufacturer # CPC3422-08F180
  • Anixter #474309-180F
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO OTHER
Lengths: 180 FT. : 54.86 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items