CPC5512-03F200 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC5512-03F200 | CBL ASSY MOD VISIPATCH CAT6 8W8P 200FT 110 TO 110

  • Manufacturer # CPC5512-03F200
  • Anixter #261854
Category: CATEGORY 6
Color: GREY
Connector Type: 110 TO 110
Family: GIGASPEED XL
Lengths: 200 FT. : 60.96 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: VISIPATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items