CPC5562-03F009 - COMMSCOPE SYSTIMAX | Anixter
CPC5562-03F009 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC5562-03F009 | 24 AWG, 1 PAIR STRANDED, CABLE ASSEMBLY WITH 110 TERMINATIONS CAT 6 VISIPATCH T568A WIRING 2.7 METER COLOR GRAY COMCODE: CPC5562-03F009

  • Manufacturer # CPC5562-03F009
  • Anixter #VV09-LU7-09-1
Category: CATEGORY 5E
Color: GREY
Connector Type: 110 TO 110
Lengths: 2.7 M : 8.86 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: VISIPATCH CORD
Type: PATCH CORDS
Specifications
  • U/UTP Patch Cord
  • Cord Length: 9 ft
  • DC Resistance: 0.30 Ohm Maximum
  • Environmental Space: Non-Plenum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Cable Type: U/UTP (Unshielded)
  • Interface: VisiPatch (Connector A and B)
  • Jacket Color: Dark Gray
  • Interface Feature: Standard (Connector A and B)
  • Conductor Type: Stranded
  • Material: Copper Alloy, Polycarbonate
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 200 Times Minimum
  • Plug Retention Force: 4 lbf (18 N) Minimum
  • Wiring: VisiPatch
  • Pair Quantity: 1
  • Includes: 848202800|1074C DG 1/24 RVAR (Product Component - Not Orderable) GigaSPEED XL 1074C Category 5e U/UTP Cable, Non-Plenum, Dark Gray Jacket, 1 Pair Count, Variable Length, Reel
  • Contact Material: Phosphor Bronze
  • Contact Plating: Gold 2 - 5 Micro-Inch (0.051 - 0.128 Micron), Nickel 75 Micro-Inch (1.91 Micron)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items