CPC6442-07F015 - COMMSCOPE SYSTIMAX | Anixter
CPC6442-07F015 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC6442-07F015 | CBL ASSY MOD-UNTERM 24-4PR STRANDED CAT5E T568A/B 4.5M CPC6442-07F015 RED

  • Manufacturer # CPC6442-07F015
  • Anixter #490757
Category: CATEGORY 5E
Color: RED
Connector Type: RJ45 TO OTHER
Family: POWERSUM
Lengths: 4.5 M : 14.76 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items