Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC6642-02F003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC6642-02F003 | PowerSUM D8PS Stranded Cordage Modular Patch Cord, Light Blue Jacket, 3 FT

  • Manufacturer # CPC6642-02F003
  • Anixter #MM03-AV6-06
Category: CATEGORY 5E
Color: LIGHT BLUE
Connector Type: RJ45 TO RJ45
Family: POWERSUM
Lengths: 3 FT. : 0.91 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: D8PS PATCH CORD
Type: PATCH CORDS
Description

The GS8E modular patch cord family is the latest in a long line of innovative designs from Systimax. Unmatched electrical performance and exceeds TIA/EIA and ISO/IEC Cat6/Class E specifications. Backward compatible with Category 6, 5e, and 5 connectors.

Tech. Info & Standards

IP1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items