CPC6642-03F003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC6642-03F003 | PowerSUM D8PS Stranded Cordage Modular Patch Cord, Dark Gray Jacket, 3 FT

  • Manufacturer # CPC6642-03F003
  • Anixter #MM03-AV6-09
Category: CATEGORY 5E
Color: DARK GRAY
Connector Type: RJ45 TO RJ45
Family: POWERSUM
Lengths: 3 FT. : 0.91 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: D8PS PATCH CORD
Type: PATCH CORDS
Description

The GS8E modular patch cord family is the latest in a long line of innovative designs from Systimax. Unmatched electrical performance and exceeds TIA/EIA and ISO/IEC Cat6/Class E specifications. Backward compatible with Category 6, 5e, and 5 connectors.

Specifications
  • U/UTP Modular Patch Cord
  • Cord Length: 3 ft
  • DC Resistance: 0.30 Ohm Maximum
  • Safety Voltage Rating: 300 Volt
  • Environmental Space: Non-Plenum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Cable Type: U/UTP (Unshielded)
  • Interface: RJ45 Plug (Connector A and B)
  • Jacket Color: Dark Gray
  • Interface Feature: Standard (Connector A and B)
  • Conductor Type: Stranded
  • Material: Copper Alloy, Polycarbonate
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Wiring: T568B
  • Pair Quantity: 4
  • Includes: 848479994|1074D DG 4/24 RVAR (Product Component - Not Orderable) PowerSUM 1074D Category 5e U/UTP Cable, Non-Plenum, Dark Gray Jacket, 4 Pair Count, Variable Length, Reel
  • Cordage Type: 1074 004D
  • Contact Material: Phosphor Bronze
  • Contact Plating: Gold 50 Micro-Inch (1.27 Micron), Nickel 100 Micro-Inch (2.54 Micron)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items