Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC6642-05F033 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC6642-05F033 | CBL ASSY MOD 24-4PR STRANDED CAT5E T568B 33FT CPC6642-05F033 IVORY

  • Manufacturer # CPC6642-05F033
  • Anixter #MM33-AV6-01
Category: CATEGORY 5E
Color: IVORY
Connector Type: RJ45 TO RJ45
Family: POWERSUM
Lengths: 33 FT. : 10.06 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: D8PS PATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items