Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC6644-07F006 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC6644-07F006 | D8PS CROSSOVER CORD. ONLY PAIR2&3 CROSSED OVER, 1.8M CPC6644-07F006 RED

  • Manufacturer # CPC6644-07F006
  • Anixter #285110
Category: CATEGORY 6
Color: RED
Connector Type: RJ45 TO RJ45
Lengths: 1.8 M : 5.91 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: D8PS PATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items