Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC7432-02F030 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC7432-02F030 | CABLE ASSY MOD 23-4PR SOLID CAT6A RJ45-UNCONN. 9.1M X10D CPC7432-02F030 BLUE

  • Manufacturer # CPC7432-02F030
  • Anixter #MU30-X10D-06
Category: CATEGORY 6A
Color: BLUE
Connector Type: RJ45 TO OTHER
Lengths: 9.1 M : 29.86 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items