Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC74D2-08F100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC74D2-08F100 | SYSTIMAX GigaSPEED X10D Modular Patch Cord, RJ45 Plug On One End, LSZH, 100 ft, White Jacket

  • Manufacturer # CPC74D2-08F100
  • Anixter #MU100-X10D-Z1
Category: CATEGORY 6A
Color: WHITE
Connector Type: RJ45 TO OTHER
Lengths: 30.5 M : 100.07 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Patent pending plug design featuring a distinctive aqua sled and anti-snag latch for easy and rapid field identification
  • Can support network line speeds up to at least 10 Gbps
  • GS10E Plug exhibits a dramatic reduction in variation of performance via the innovating plug design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items