Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC7732-06F014 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC7732-06F014 | GS10E GIGASPEED X10D MOUNTING CORD ORANGE 14FT/4.2MCPC7732-06F014

  • Manufacturer # CPC7732-06F014
  • Anixter #MM14-X10D-08
Category: CATEGORY 6A
Color: ORANGE
Connector Type: RJ45 TO RJ45
Family: GIGASPEED
Lengths: 14 FT. : 4.27 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items