Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC8312-02F015 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC8312-02F015 | Patch Cord, 24 AWG, 4 Pair, Stranded, Hybrid, 110 to RJ45 Plug, Category 6, 15 FT, Blue

  • Manufacturer # CPC8312-02F015
  • Anixter #MO15-SYS7E-06
Category: CATEGORY 6
Color: LIGHT BLUE
Connector Type: 110 TO MODULAR
Family: GIGASPEED
Lengths: 15 FT. : 4.57 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items