Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC8392-08F007 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC8392-08F007 | 24 AWG, 4 pair stranded, Modular cable assembly, Cat 6 T568A/B wiring 2.1 meter Low Smoke Zero Halogen GigaSPEED XL color white comcode: CPC3392-08F007

  • Manufacturer # CPC8392-08F007
  • Anixter #MO07-SY7E-ZS1
Category: CATEGORY 6
Color: WHITE
Connector Type: 110 TO MODULAR
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items