Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC8642-02F012 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC8642-02F012 | CBL ASSY 110-MOD 24-4PR STRD CAT5E T568B 12FT BLUE CPC8642-02F012

  • Manufacturer # CPC8642-02F012
  • Anixter #MO12-AV6-06
Category: CATEGORY 5E
Color: BLUE
Connector Type: 110 TO MODULAR
Lengths: 12 FT. : 3.66 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items