Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC8812-03F003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC8812-03F003 | Patch Cord, 24 AWG, 4 Pair, Stranded, 110 to 110 Plug, Category 6, 3 FT, Grey

  • Manufacturer # CPC8812-03F003
  • Anixter #OO03-SYS7-09
Category: CATEGORY 6
Color: DARK GRAY
Connector Type: 110 TO 110
Family: GIGASPEED
Lengths: 3 FT. : 0.91 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
Description

GigaSPEED 110GS to 110GS 4 Pair Patch Cord, Dark Gray Jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items