Select Country and Language Europe, Middle East & Africa / English
Change Country
CPC8862-03F003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPC8862-03F003 | 110 to 110 1 Pair Patch Cord, Dark Gray Jacket, 3 FT

  • Manufacturer # CPC8862-03F003
  • Anixter #529787
Category: CATEGORY 5E
Color: GREY
Connector Type: 110 TO 110
Family: S110P PATCH CORD
Lengths: 3 FT. : 0.91 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 110 PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items