CPCDD12-03F065 - COMMSCOPE SYSTIMAX | Anixter
CPCDD12-03F065 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCDD12-03F065 | RUGGEDIZED GS8E DOMED STRAIN RELIEF.CAT6 GREY 65FT/19.8M CPCDD12-03F065

  • Manufacturer # CPCDD12-03F065
  • Anixter #370413
Category: CATEGORY 6
Color: GREY
Family: GIGASPEED XL
Lengths: 65 FT. : 19.81 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items