Select Country and Language Europe, Middle East & Africa / English
Change Country
CPCF312-03F007 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCF312-03F007 | SYSTIMAX GigaSPEED XL VisiPatch 360 4-Pair U/UTP Hybrid Patch Cord, VisiPatch 360 - RJ45 Plug Connector, Non-Plenum, 7 ft, Dark Gray Jacket

  • Manufacturer # CPCF312-03F007
  • Anixter #VM07-SYS7E-09
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO OTHER
Family: GIGASPEED XL
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: GS8E PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items