Select Country and Language Europe, Middle East & Africa / English
Change Country
CPCFF12-03F001 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCFF12-03F001 | CBL ASSY 110 24-4PR STRANDED CAT6 VISIPATCH 360 T568B 1FT CPCFF12-03F001GREY

  • Manufacturer # CPCFF12-03F001
  • Anixter #VV01-SYS7E-09
Category: CATEGORY 6
Color: GREY
Connector Type: 110 TO 110
Family: GIGASPEED XL
Lengths: 1 FT. : 0.3 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: VISIPATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items