Select Country and Language Europe, Middle East & Africa / English
Change Country
CPCFF62-03F009 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCFF62-03F009 | SYSTIMAX VisiPatch 360 1-Pair U/UTP Patch Cord, VisiPatch 360 Connector On Both End, Non-Plenum, 9 ft, Dark Gray Jacket

  • Manufacturer # CPCFF62-03F009
  • Anixter #VV09-SYS7E-09-1
Category: CATEGORY 6
Color: DARK GRAY
Connector Type: 110 TO MODULAR
Family: GIGASPEED XL
Lengths: 9 FT. : 2.74 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: VISIPATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items