Select Country and Language Europe, Middle East & Africa / English
Change Country
CPCGGL2-03F003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCGGL2-03F003 | GigaSPEED X10D G10FP on 3295 Solid Low Smoke Zero Halogen F/UTP Cordage, F/UTP Modular Patch Cord, Dark Grey Jacket, 3 Feet

  • Manufacturer # CPCGGL2-03F003
  • Anixter #MM03-X10DFTP-Z9
Category: CATEGORY 6A
Color: GREY
Connector Type: RJ45 TO RJ45
Family: GIGASPEED
Lengths: 3 FT. : 0.91 M
Market Name: SYSTIMAX SCS
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Can support network line speeds up to at least 10 Gbps
  • Qualifies for the SYSTIMAX 20-year extended warranty and applications assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items