CPCGGL2-04F007 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCGGL2-04F007 | 7FT F/UTP Modular Patch Cord, GigaSPEED X10D G10FP on 3295 Solid, CAT 6A, 4-Pair, T568B, LSZH, Spring Green Jacket

  • Manufacturer # CPCGGL2-04F007
  • Anixter #MM07-X10DFTP-Z4
Category: CATEGORY 6A
Color: GREEN
Connector Type: RJ45 TO RJ45
Lengths: 7 FT. : 2.13 M
Market Name: SYSTIMAX SCS
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

CommScope has developed the SYSTIMAX GigaSPEED X10D Foiled Twisted Pair (F/UTP) G10FP patch cord to support the GigaSPEED X10D F/UTP channel. Along with GigaSPEED X10D F/UTP cable and patching hardware, CommScope Labs has characterized the performance of these cords in thousands of different channel configurations using the Modal Decomposition Modeling (MDM) tool.

The high performance G10FP modular patch cord family has a patented plug design featuring a distinctive metallized body and anti-snag latch for easy and rapid field identification. The G10FP plug exhibits a dramatic reduction in variation of performance via the innovative plug design. A compact crimp ring ensures secure and reliable contact between cable shield and plug, also allowing a low profile to rear of the plug housing.

- Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C.2 Category 6A up to 500 MHz when used as part of a GigaSPEED X10D F/UTP Channel in registered SYSTIMAX installations

- Can support network line speeds up to at least 10 gigabits per second

- Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items