CPCSUZ2-13F022 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCSUZ2-13F022 | CBL ASSY 24-4PR LSZH 3095B SOLX10D360 RJ45-MGS600 22FT CPCSUZ2-13F022

  • Manufacturer # CPCSUZ2-13F022
  • Anixter #552526
Category: CATEGORY 6A
Color: DARK GRAY
Connector Type: RJ45 TO OTHER
Lengths: 22 FT. : 6.71 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items