CPCSUZ2-88F020 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CPCSUZ2-88F020 | Extension Cord, 360GS10E to MGS600 Solid LSZH, RJ45 to Information Outlet Connector, U/UTP Unshielded Cable, 4-Pair, 20' Length, Copper Conductor, Dark Gray Polycarbonate Jacket

  • Manufacturer # CPCSUZ2-88F020
  • Anixter #478028
Category: CATEGORY 6A
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 20 FT. : 6.1 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Can Support Network Line Speeds up to at Least 10 Gaps
  • Certified Component of an Integrated Gigaspeed X10D F/UTP and S/FTP Solution
  • Temperature Rating-10 to 60 Deg C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items