CPN-7-3266A | CANOVATE

CANOVATE | CPN-7-3266A | Inorax-AL 32U 600mmx600mm 19" Network Rack, Light Grey

  • Manufacturer # CPN-7-3266A
  • Anixter #607216
Color: GREY
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 32U
Type: FREE-STANDING
Description

Aluminum Frame Rack, 32U, tempered glass front door,rear metal panel, Two (2) side panels, 2 pairs of mounting rails, top panel, Light Grey, (600mm) Wx (600mm) Dx (1589mm) H (max overall), static weight carrying capacity is up to 2000 kg.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items