Select Country and Language Europe, Middle East & Africa / English
Change Country
CPP24BLY | PANDUIT

PANDUIT | CPP24BLY | Flat metal panel, accepts 6 UICPP2L4BL or UICPPL4BL Ultimate ID Patch Panel Faceplates.

  • Manufacturer # CPP24BLY
  • Anixter #171003
Number of Ports: 24
Rack Units: 1
Features
  • Ultimate ID(TM) components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Mount to standard EIA 19" rack or 23" racks with optional extender bracket
  • For use with Mini-Com(TM) Ultimate ID(TM) Patch Panel Faceplates
  • Allow for custom configuration
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items