Select Country and Language Europe, Middle East & Africa / English
Change Country
CPP48HDVNSWBL | PANDUIT

PANDUIT | CPP48HDVNSWBL | 48-Port High Density Modular Patch Panel, Vertical Numbering Sequence from Top to Bottom Across Panel, Black

  • Manufacturer # CPP48HDVNSWBL
  • Anixter #498280
No. of Ports: 48
Number of Ports: 48
Rack Units: 1
Termination: 110
Description

Accept Mini-Com Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes, Conserve valuable rack space, but may be limited to specific modules (UTP), Pre-printed numbers above each port for easy identification, Mount to standard EIA 19 Inch racks or 23 Inch racks with optional extender brackets, Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers, Enhanced label version of 48-port high density patch panels only accept UTP modules

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items